Order Entry
Mexico
Orders LinkContactUsLinkComponent
MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits

MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits

MicroSolv™ screw top vial kit, 2.00 ml, 2.00 ml, Flat bottom, 12×32 mm, Glass, Clear, Yes, Screw cap, 9 mm, PP, Blue, White Silicone Rubber / Natural PTFE, Non sterile
Catalog # 10804-668
Supplier:   MICROSOLV TECH CORP
Supplier #:  9502S-E-35-0PB
MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits
Catalog # 10804-668
MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits
MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits

MicroSolv™ screw top vial kit, 2.00 ml, 2.00 ml, Flat bottom, 12×32 mm, Glass, Clear, Yes, Screw cap, 9 mm, PP, Blue, White Silicone Rubber / Natural PTFE, Non sterile

Price
$1,819.81
Log in for availability
Paquete de 100
Product Details & Documents

MicroSolv™ brand family of chromatography N51A pharma grade clear or amber glass vials, with or without a write on patch.

  • Pharmaceutical grade specifications chosen by QC and R&D departments when reliability is desired
  • Made with first Hydrolytic, N51A borosilicate glass

Glass and plastic specifications that meet or exceed demanding laboratory requirements and have minimal impact on sensitive samples. Vials that are produced using computerized cameras as they are tooled to assure perfect fit and form.

MicroSolv™ Brand vials and caps were developed for the separations laboratory workflow that investigates impurities, works with quantitation values and stability testing and have been the standard of instrument companies for years. The requirements for autosampler compatible vials that did not interfere with precision and accuracy of the HPLC instrument led to the development of these vials and caps. These vials are matched with caps and septa that work together to provide required performance from most commercial autosamplers on the market. Choose these easy purchase packs for optimal HPLC or GC.

Ordering information: Vials are supplied with or without caps, which can be ordered separately.

Specifications
  • Cap included:
    Yes
  • Cap Material:
    PP
  • Cap Size:
    9 mm
  • Cap Type:
    Screw cap
  • Septum:
    White Silicone Rubber / Natural PTFE
  • Sterility:
    Non sterile
  • Capacity:
    2.00 ml
  • Color:
    Clear
  • Description:
    MicroSolv™ screw top vial kit
  • Material:
    Glass
  • Diameter ×H:
    12×32 mm
  • Maximum Capacity:
    2.00 ml
  • Cap Color:
    Blue
  • Bottom Style:
    Flat bottom
  • Cat. No.:
    10804-668
  • Component cap:
    9502S-E-35B
  • Kit:
    9502S-E-35-0PB
  • Component vial:
    9502S-0CV
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.