Order Entry
Mexico
ContactUsLinkComponent
Chemistry Labware Kit
Chemistry Labware Kit
Catalog # 470136-972
undefined
Chemistry Labware Kit
Catalog # 470136-972
Supplier Number:  HRDKIT3

Especificaciones

  • Description:
    Chemistry Labware Kit
  • Cat. no.:
    470136-972
  • Supplier No.:
    HRDKIT3

Especificaciones

Acerca de este artículo

The Essentials Every Chemistry Lab Needs

  • Includes a wide range of plasticware and glassware

This complete kit contains a wide assortment of items most commonly used in general chemistry labs – all for a great value.

Contents:
Barnes dropping bottles, 30 ml, qty. 2
Plastic dropping pipettes, qty. 6
Glass beaker, 50 ml, qty. 1
Glass beaker, 100 ml, qty. 1
Glass beaker, 250 ml, qty. 1
Porcelain evaporating dish, 70 mm dia., qty. 1
Glass stirring rods, 8"L, qty. 6
Glass Erlenmeyer flask, 125 ml, qty. 1
Glass test tubes, 18 x 150 mm, qty. 6
Plastic cylinder (PP), 10 ml, qty. 1
Plastic cylinder (PP), 50 ml, qty. 1
Plastic cylinder (PP), 100 ml, qty. 1
Stainless forceps, 5" L, qty. 1
Steel crucible tongs, 9" L, qty. 1
Long-stem glass funnel, 90 mm dia., qty. 1
Plastic funnel, 75 mm dia., qty. 1
Brass test tube clamp with finger grips, qty. 1
Wire gauze, 5" x 5" with ceramic center, qty. 1
Porcelain crucible, 25 ml with lid, qty. 1
Watch glass, 75 mm dia., qty. 1
Plastic scoop, qty. 1
Stainless spatula, 3" long blade with wooden handle, qty. 1
Solid rubber stoppers, qty. 3
One-hole rubber stoppers, qty. 3
Two-hole rubber stoppers, qty. 3