Order Entry
Mexico
ContactUsLinkComponent
CleanTips® HPLC Sampling Swab Large, Texwipe®
CleanTips® HPLC Sampling Swab Large, Texwipe®
Catálogo # TWTX716
Proveedor:  Texwipe
undefined
CleanTips® HPLC Sampling Swab Large, Texwipe®
Catálogo # TWTX716
Proveedor:  Texwipe
Supplier Number:  TX716

Especificaciones

  • Description:
    Cleaning Validation Swab
  • Cat. no.:
    TWTX716
  • Overall Length:
    127.5 mm (5.020")
  • Handle Color:
    Light Green
  • Handle Material:
    PP
  • Supplier No.:
    TX716
  • Head Material:
    Hydroentangled polyester

Especificaciones

Acerca de este artículo

This large Absorbond Sampling Swab is manufactured with 100% hydroentangled polyester nonwoven fabric which contains no contaminating surfactants

The absence of these surfactants makes these swabs the ideal tool for use in cleaning validation of equipment used in the manufacture of APIs, excipients, drugs, and biotech products. The nonwoven polyester head provides excellent recovery rates by entrapping samples in the swab structure without adhering to the sample, allowing complete release into the diluent. This swab is most effective with solvents other than water. The swab has a rigid polypropylene handle that provides firm support for sampling broad areas and flat surfaces. The break-away feature of the handle allows the swab head to be placed into a sampling vial with minimal handling.

Bond: Thermal
Handle material: Polypropylene
Head material: 100% Hydroentangled Polyester Nonwoven

Ordering information: Available in 20/bag or 1,000/case quantities.