Swinney Filter Holders, 13 mm, Cytiva (Formerly Pall Lab)
Catalog # 28144-164
Proveedor: Cytiva
Product available on GSA Advantage®
Especificaciones
- Length:3.5 cm (1.4")
- Material:Plastic
- Max. operating pressure:2.8 bar (280 kPa, 40 psi)
- Inlet/outlet connections:Female threaded luer inlet/Male slip luer outlet
- Cat. no.:28144-164
- Filtration Area:0.8 cm2
- Supplier No.:4317
Especificaciones
Acerca de este artículo
The 13 mm Swinney filter holders are economical for small volume (1 to 10 ml) filtration.
- Available in plastic or stainless steel
They are recommended for filtration of biologicals, ophthalmics, GC and HPLC samples, and lubricants that must be applied dust-free to critical parts. Their luer inlet and outlet fittings provide easy connections.
Materials of Construction Plastic 13 mm Swinney:
- Inlet/Outlet Housing and Support Screen: Celcons (acetal copolymer)
- Seal Washer: PTFE
Materials of Construction for Stainless Steel 13 mm Swinney:
- Body: Type 304 stainless steel
- Gaskets: PTFE
- Support Screen: Photoetched type 304 stainless steel