Order Entry
Mexico
ContactUsLinkComponent
 
CENCO® Newton Cradle
  470135-046
undefined
CENCO® Newton Cradle
  470135-046

 

  • Description:
    CENCO Newton Cradle
  • Length:
    12"
  • Environmentally Preferable:
  • Width:
    11.5”
  • Height:
    13.5”
  • Cat. no.:
    470135-046
  • Supplier No.:
    PH10510A

 

 

The Newton Cradle is a large-scale, carefully engineered piece of equipment.

  • Steel frame
  • Six Steel Balls: 35 mm dia.
  • Individual Bifilar Suspensions
  • Large-Scale Device
  • Scale Printed on Base

This unique apparatus demonstrates elastic collisions better than any other device because of its sheer size and the complete absence of friction. The updated design features a scale printed on the base for quantitative experiments, and each suspension can be individually adjusted.

Teachers pull up to six balls back and let students make the interpretations.