Order Entry
Mexico
ContactUsLinkComponent
Chromatography Column, Jacketed, Ace Glass Incorporated
Chromatography Column, Jacketed, Ace Glass Incorporated
Catalog # 89052-400
Supplier:  ACE GLASS, INC.
Product available on GSA Advantage®
Small Business Enterprise
undefined
Chromatography Column, Jacketed, Ace Glass Incorporated
Catalog # 89052-400
Supplier:  ACE GLASS, INC.
Supplier Number:  5821-112
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Column Format:
    Preparative
  • Ø int.:
    25.00 mm
  • Capacity:
    590 ml
  • Description:
    Chromatography Column, Jacketed, Fits Tubing ID 9.5 mm (3/8")
  • Length:
    1200 mm
  • Cat. no.:
    89052-400
  • Thread Size:
    #25
  • Supplier No.:
    5821-112

Specifications

About this item

Columns are fully jacketed, including the internally threaded ends, for circulation of heat exchange media.

A wide choice of upper and lower end pieces can be fitted to columns. Fabricated from borosilicate glass. The column int.Ø denotes Minimum Value. The Effective Length refers Approximate.