Order Entry
Mexico
ContactUsLinkComponent
Wildco® Fieldmaster Plankton Net
Wildco® Fieldmaster Plankton Net
Catalog # 470018-532
undefined
Wildco® Fieldmaster Plankton Net
Catalog # 470018-532
Supplier Number:  623-11231

Specifications

  • Description:
    Fieldmaster Plankton Net Set
  • Environmentally Preferable:
  • Cat. no.:
    470018-532
  • Mesh Size:
    153 μm
  • Depth:
    15"
  • Width:
    5"
  • Supplier No.:
    78-105

Specifications

About this item

Has All the Components Necessary to Start Collecting Samples Right Away

  • Drag Net to Collect More Specimens

The 15" deep net is made of 153 μm mesh and is mounted on a 5" diameter sturdy metal rim. A 2" threaded plastic adapter is located at the apex of the net accepts the included 5 oz. polyethylene sample bottle. It also includes twenty meters of 1/8" braided nylon line for towing and instructions.