Order Entry
Mexico
ContactUsLinkComponent
Wooden Two Meter Stick
Wooden Two Meter Stick
Catálogo # 470101-246
undefined
Wooden Two Meter Stick
Catálogo # 470101-246
Supplier Number:  4635500

Specifications

  • Description:
    Metric/imperial ruler
  • Length:
    2 m (6 ft.)
  • Material:
    Wood with metal finish
  • Cat. no.:
    470101-246
  • Supplier No.:
    4635500

Specifications

About this item

Hardwood Two Meter Stick with White Enameled-Metal Finish.

  • Permanently engraved scales
  • One side is graduated in cm with 1mm divisions
  • Other side is graduated in feet with divisions in inches
  • The width is 1" and the thickness is ¼"

Note: ruler is labeled using a millimeter scale on metric side.