VWR® Traceable® Spatula Balance
Spatula balance, capacity: 32 ml, 300 g, 0.1 g, 9×2"
Catalog # 470204-724
Jump to:
Discontinued
Product Details & Documents
The intelligent function and intuitive operation of this unique balance add a degree of convenience and professionalism to any lab.
- Intelligent functionality
- Intuitive operation
- Detachable scoop
- Digital display on comfortable handle
The spatula simultaneously scoops material and instantly displays its weight. A digital display is located directly on the comfort-grip handle and the detachable scoop features graduated markings for accurate measurements. Additional features include a hold function, tare button, and modes of both grams and ounces.
Accuracy: 0.2 g
Accessories information: Includes two AA batteries.
Specifications
- Description:Spatula balance, capacity: 32 ml
- Dimensions:9×2"
- Readability:0.1 g
- Weighing Capacity:300 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



