Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Double-Scale Cylinders

VWR® Double-Scale Cylinders

25 ml, 0.5 ml
Catalog # 470148-852
Supplier:   VWR International
VWR® Double-Scale Cylinders
Catalog # 470148-852
Supplier:  VWR International
VWR® Double-Scale Cylinders
VWR® Double-Scale Cylinders

25 ml, 0.5 ml

Price
$143.49
Log in for availability
Each (1UN) Case de 18 (1UN)
Product Details & Documents

Our high-quality borosilicate cylinders are sturdy and easy to use.

  • Uniform Wall Thickness
  • White Enamel Fabrication
  • Borosilicate Glass Construction
  • Dual-Graduated Metric Scale Numbered in Both Directions
  • Molded Base

They can be used with acids, salt solutions, and organic solvents.

The dual-graduated metric scale is numbered in both directions.

 

Specifications
  • Graduation Interval:
    0.5 ml
  • Capacity:
    25 ml
  • Cat. No.:
    470148-852
  • Form:
    Tall
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.