Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® Disposable Spatulas

Standard disposable spatula, double-ended spoon and scoop, PP, Opaque, 21 cm (8¼"), Non sterile
Catalog # 470204-676
Supplier:   VWR International
VWR® Disposable Spatulas
Catalog # 470204-676
Supplier:  VWR International
VWR® Disposable Spatulas
VWR® Disposable Spatulas

Standard disposable spatula, double-ended spoon and scoop, PP, Opaque, 21 cm (8¼"), Non sterile

Price
$775.54
Log in for availability
Paquete de 300 Case de 25 (300UN)
Product Details & Documents

Look for the V at the neck.™ Economical, disposable tools for transferring, collecting, and handling chemical and biological materials.

  • Economical, polypropylene, single-use laboratory spatulas
  • Ideal for transferring, manipulating, and mixing materials
  • Versatile double-ended design
  • Help minimize cross contamination
  • Standard (double-ended spoon/scraper and scoop) fits 1.5 ml and 15 ml tubes
  • SGS tested for compliance with US and EU regulations for food-contact applications
  • Resistant to dilute acids and bases
  • Autoclavable, 15 psi for 15 min at 121 °C

 : Manufactured In compliance with US and EU food contact standards. For research only, not a medical product.

 : Nonsterile spatulas are packed in a folded closed poly bag in a paperboard carton.

The V design at the neck of the disposable laboratory spatula is a trademark of LevGo, Inc.

 : Not for medical use.

 

Specifications
  • Sterility:
    Non sterile
  • Color:
    Opaque
  • Description:
    Standard disposable spatula, double-ended spoon and scoop
  • Length:
    21 cm (8¼")
  • Material:
    PP