Order Entry
Mexico
Orders LinkContactUsLinkComponent
Vein and Artery Structure Model

Vein and Artery Structure Model

Vein and Artery Structure, 14, 1, 28 cm, 30 cm
Catalog # 470029-810
Supplier #:  ZKJ-678-L
Vein and Artery Structure Model
Catalog # 470029-810
Vein and Artery Structure Model
Vein and Artery Structure Model

Vein and Artery Structure, 14, 1, 28 cm, 30 cm

Price
$13,954.66
Log in for availability
Each (1UN)
Product Details & Documents

Explore The Interior Of Blood Vessels On Raised-Relief Plaque

  • Shows Structure And Differences
  • Plaque Model Is Easy To Store And Use
  • Includes Keycard

Greatly enlarged plaque model, featuring a typical vein and artery, sectioned to indicate the various layers and the depth of penetration of the vasa vasorum. With the vein sectioned to show valves, the arterial and venous nerve network clearly shown for comparison, and including arteriovenous anastomoses.

Specifications
  • Description:
    Vein and Artery Structure
  • Length:
    30 cm
  • No. of Keyed Items:
    14
  • Width:
    28 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.