Order Entry
Mexico
Orders LinkContactUsLinkComponent
Vascular Arm Model

Vascular Arm Model

Vascular Arm, 21, 2, 18 cm, 66 cm, 28 cm
Catalog # 470029-808
Supplier #:  ZKJ-688-E
Vascular Arm Model
Catalog # 470029-808
Vascular Arm Model
Vascular Arm Model

Vascular Arm, 21, 2, 18 cm, 66 cm, 28 cm

Price
$43,051.53
Log in for availability
Each (1UN)
Product Details & Documents

A detailed vasculature model of the arm and hand.

  • Arteries and Veins Around Skeletal Structure Displayed
  • High-Quality Construction
  • Keycard Provided
  • Finest Detail of Skeletal and Vascular Anatomy Available

The life-size model of the left arm and hand in a semi-flexed position features the brachial, radial, and ulnar arteries and accompanying veins with their radicals in situ. The complete circulatory system of the hand is shown on both palmar and dorsal surfaces. Comparative sizes of the various blood vessels are clearly indicated and facilitate the study of the blood circulation in the arm.

The model is mounted on a stand with a key card.

Specifications
  • Description:
    Vascular Arm
  • Height:
    28 cm
  • Length:
    66 cm
  • No. of Keyed Items:
    21
  • Width:
    18 cm
  • No. of Parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.