GPI Anatomicals® Type II Diabetes Model
Catalog # 470029-492
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Type II Diabetes
- Height:29 cm
- Length:23 cm
- No. of Keyed Items:25
- Cat. no.:470029-492
- Width:16 cm
- Supplier No.:4010
- No. of Parts:8
Specifications
About this item
The Type II Diabetes Model demonstrates relationship between diabetes and its effects.
- Miniature Replicas of the Human Brain, Eye, and More
- Model Shows the Potential Physical Ailments Associated with Diabetes
- Unit Also Demonstrates the Relationship between Diabetes and Its Effects
Miniature replicas of the human brain, eye, heart, kidney, artery, pancreas, neuron, and foot illustrate the effects associated with Type II Diabetes.
Show students the potential physical ailments associated with diabetes, including stroke, non-inflammatory disease of the retina, hypertensive heart disease, hardening of the kidney, hardening of the arteries, insulin resistance, neuropathy, and foot ulcerations.