Order Entry
Mexico
ContactUsLinkComponent
 
Three-Finger Clamp Extension
  470003-168
undefined
Three-Finger Clamp Extension
  470003-168
 :  ECLJ03

 

  • Cat. no.:
    470003-168
  • Jaw Width:
    0.8 - 70 mm (¹⁄₃₂" - 2¾")
  • Overall Length:
    24.5 cm (10")
  • Arm Length:
    222 mm (8.75")
  • Supplier No.:
    ECLJ03

 

 

Made with High-Strength Alloy with Vinyl Coated Jaws.

  • High temperature resistance

The clamp can be adjusted to varying angles and distances from its support; two separate, winged screws adjust independently for even, controlled pressure. It is constructed of corrosion-resistant, easy-to-clean, high-strength alloy, stainless steel springs.