Eisco® Taenia Head Model
Tapeworm Head, 1, 13 cm, 13 cm, 20 cm
Catalog # 470111-054
Supplier: VWR International
Jump to:
Product Details & Documents
This one-piece model is a comprehensive view of the parasite, taenia solium scolex. Enlarged many times, the features are seen in detail.
- Enlarged many times in one piece
Mounted on a plastic base, the model includes a key card for all numbered structures.
Specifications
- Description:Tapeworm Head
- Height:20 cm
- Length:13 cm
- Width:13 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



