Order Entry
Mexico
Orders LinkContactUsLinkComponent
Spinplus® Magnetic Stirring Bars

Spinplus® Magnetic Stirring Bars

Spinplus Magnetic Stir Bar, Plus Sign, 25.4 mm (1"), 14.3 mm (9/16")
Catalog # 470013-464
Supplier:   BEL-ART PRODUCTS SE
Supplier #:  F37144-0100_SE
Spinplus® Magnetic Stirring Bars
Catalog # 470013-464
Spinplus® Magnetic Stirring Bars
Spinplus® Magnetic Stirring Bars

Spinplus Magnetic Stir Bar, Plus Sign, 25.4 mm (1"), 14.3 mm (9/16")

Price
$337.00
Log in for availability
Each (1UN)
Product Details & Documents

Spinplus® magnetic stirring bars add speed and efficiency to mixing operations.

  • The “+” shape creates a deep vortex and provides stable, quiet operation
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
Specifications
  • Ø:
    14.3 mm (9/16")
  • Description:
    Spinplus Magnetic Stir Bar
  • Length:
    25.4 mm (1")
  • Shape:
    Plus Sign
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.