Somso® Vertebral Column
Catalog # 470030-092
Supplier: MARCUS SOMMER
Specifications
- Description:Human Vertebral Column
- Height:89 cm
- Length:27 cm
- Cat. no.:470030-092
- Width:32 cm
- Supplier No.:QS 21/5
- No. of Parts:1
Specifications
About this item
Our Most Detailed Spinal Model
- Life Sized With Nerves
- Includes Stand
- 5 Year Manufacturers Warranty
Cast from an actual spine, this life-sized model is flexible to simulate real movements and is molded to match external features of the spinal cord. The model also features a full pelvis that can be removed in two pieces, an elastic spinal cord and exiting spinal nerves, arteria vertebralis, occipital plate, and a herniated disk. It comes with a stand for hanging.