Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Thoracic Organs Model

Somso® Thoracic Organs Model

Thoracic Organs, 8, 28 cm, 12 cm, 39 cm
Catalog # 470015-718
Supplier:   MARCUS SOMMER
Supplier #:  HS 7
Somso® Thoracic Organs Model
Catalog # 470015-718
Supplier:  MARCUS SOMMER
Somso® Thoracic Organs Model
Somso® Thoracic Organs Model

Thoracic Organs, 8, 28 cm, 12 cm, 39 cm

Price
$38,010.00
Log in for availability
Each (1UN)
Product Details & Documents

Our Best Respiratory System Model

  • Shows The Relationship Of The Organs Above The Diaphragm
  • Removable Parts Allow For Specific Discussion While Remaining In Spatial Context
  • 5 Year Manufacturers Warranty

This 3/4X model shows the viscera of the thorax, as well as the bifurcation of the trachea and the esophageal and aortic hiatus in the diaphragm. It is mounted on a board and has six removable parts including the lungs, a two-part heart, and a two-part larynx.

Documents

Specifications
  • Description:
    Thoracic Organs
  • Height:
    39 cm
  • Length:
    12 cm
  • Width:
    28 cm
  • No. of Parts:
    8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.