Order Entry
Mexico
ContactUsLinkComponent
Somso® Spinal Cord with Nerve Branches Model
Somso® Spinal Cord with Nerve Branches Model
Catalog # 470015-608
Supplier:  MARCUS SOMMER
undefined
Somso® Spinal Cord with Nerve Branches Model
Catalog # 470015-608
Supplier:  MARCUS SOMMER
Supplier Number:  BS 32/37

Specifications

  • Description:
    Spinal Cord with Nerve Branches
  • Height:
    19 cm
  • Length:
    9 cm
  • No. of Keyed Items:
    24
  • Cat. no.:
    470015-608
  • Width:
    32 cm
  • Supplier No.:
    BS 32/37
  • No. of Parts:
    1

Specifications

About this item

Set Of Two Models Shows Origin Of Spinal Nerves

  • 2 Models Show Varying Aspects Of The Spinal Cord
  • Key Stored In Base For Easy Access
  • 5 Year Manufacturers Warranty

Provide students with a unique look at the central nervous system with this set of two models. The spinal cord section, enlarged 10X, details the white and gray matter, sulci, ganglion, and fissures. The model of the spinal cord with nerve branches, enlarged 5X, displays the ventral and dorsal roots of the spinal nerves. The two models are mounted on a common base, and a transparent case is included for protection.