Somso® Spinal Cord Section Model
Spinal Cord Section, 38, 1, 40 cm, 10.5 cm, 28 cm
Catalog # 470015-730
Supplier: MARCUS SOMMER
Supplier #: BS 30
Jump to:
Product Details & Documents
Cross Section Of Vertebra Shows Inner Structures Clearly
- Shows The Spinal Cord And Connections To Vertebra
- Large Size For Easy Study
- 5 Year Manufacturers Warranty
Enlarged 7X to clearly reveal the spinal nerves, spinal ganglion, artery, and vein of the cervical vertebra, the cross section of the fifth cervical vertebra also shows how the spinal cord is cushioned and protected by the vertebrae.
Documents
Somso Production Film
Videos
Specifications
- Description:Spinal Cord Section
- Height:28 cm
- Length:10.5 cm
- No. of Keyed Items:38
- Width:40 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



