Somso® Shoulder Joint Cross Section Model
Catálogo # 470015-628
Proveedor: MARCUS SOMMER
Especificaciones
- Description:Shoulder Joint Cross Section
- Height:26 cm
- Length:4 cm
- No. of Keyed Items:23
- Cat. no.:470015-628
- Width:32 cm
- Supplier No.:NS 48
- No. of Parts:1
Especificaciones
Acerca de este artículo
Perfect For Anatomy And Sports Medicine Courses
- Key Printed On Base For Easy Reference
All the information students need to understand the anatomy of a shoulder joint are presented in one convenient model. The medial section displays the bone, muscle, and ligaments clearly, in great detail. The life-size model is mounted on a base with a transparent protective cover.