Somso® Seven-Part Eye Model
Catalog # 470007-336
Supplier: MARCUS SOMMER
Specifications
- Description:Seven-Part Eye
- Height:20 cm
- Length:19 cm
- Cat. no.:470007-336
- Width:32 cm
- Supplier No.:CS 1/1
- No. of Parts:8
Specifications
About this item
Easy To Separate, Easy To Study
- 5 Year Manufacturers Warranty
This scientifically accurate seven-part model illustrates the anatomy of the eye and surrounding structures. Get a closer look at the eyeball, which rests on the bone of the lower eye socket, as it is enlarged five times and sectioned horizontally. Students may also separate the replica into the sclerotic membrane (two parts), the choroid membrane (two parts), retina with vitreous humor, lens, and the bone of the eye socket.