Somso® Removable Neuron Model
Removable Neuron, 18, 4, 60 cm, 17 cm, 18 cm
Catalog # 470029-604
Supplier: MARCUS SOMMER
Supplier #: BS 35
Jump to:
Product Details & Documents
Complex Structure Modeled From The Latest Electron Microscopy Interpretation
- 5 Year Manufacturers Warranty
View a nerve cell body enlarged 2,500X. The high-quality, expertly detailed model of a neuron with a dendrites and axon displays the nucleus, mitochondria, endoplasmic reticulum, Golgi apparatus, lysosomes, neurotubules, and synaptic knobs. The axon further details the structure of the myelin sheath, Schwann cells, and a node of Ranvier. The three-part model is mounted on a base and can be removed for closer examination.
Documents
Somso Production Film
Videos
Specifications
- Description:Removable Neuron
- Height:18 cm
- Length:17 cm
- No. of Keyed Items:18
- Width:60 cm
- No. of Parts:4



