Order Entry
Mexico
ContactUsLinkComponent
Somso® Peripheral Cross Section of a Stem Model
Somso® Peripheral Cross Section of a Stem Model
Catalog # 470029-850
Supplier:  MARCUS SOMMER
undefined
Somso® Peripheral Cross Section of a Stem Model
Catalog # 470029-850
Supplier:  MARCUS SOMMER
Supplier Number:  BOS 22/6

Specifications

  • Description:
    Peripheral Cross Section of a Stem
  • Height:
    49 cm
  • Length:
    12 cm
  • No. of Keyed Items:
    12
  • Cat. no.:
    470029-850
  • Width:
    30 cm
  • Supplier No.:
    BOS 22/6
  • No. of Parts:
    1

Specifications

About this item

See Microscopic Detail

  • 5 Year Manufacturers Warranty

This reproduction of a rambling Ranunculus is enlarged 450X. The model shows the epidermis with stomata, xylem, phloem, cambium, and more.