Order Entry
Mexico
ContactUsLinkComponent
Somso® Pancreas, Spleen, and Duodenum Model
Somso® Pancreas, Spleen, and Duodenum Model
Catalog # 470015-712
Supplier:  MARCUS SOMMER
undefined
Somso® Pancreas, Spleen, and Duodenum Model
Catalog # 470015-712
Supplier:  MARCUS SOMMER
Supplier Number:  JS 11

Specifications

  • Description:
    Pancreas, Spleen, and Duodenum
  • Height:
    23 cm
  • Length:
    14 cm
  • No. of Keyed Items:
    14
  • Cat. no.:
    470015-712
  • Width:
    20 cm
  • Supplier No.:
    JS 11
  • No. of Parts:
    1

Specifications

About this item

Study Three Abdominal Organs In Detail

  • 5 Year Manufacturers Warranty

To understand the roles the spleen, pancreas, and duodenum play in the process of digestion, examine the life-size model of the three interrelated organs. It features a sectioned, dissected duodenum showing its internal structure and the position of the pancreatic ducts, as well as vessels.