Somso® Oversized Kidney Model
Oversized Kidney, 14, 1, 20 cm, 18 cm, 41 cm
Catalog # 470015-632
Supplier: MARCUS SOMMER
: LS 5
Jump to:
Product Details & Documents
Beautifully detailed and painted, this high-quality model imparts lifelike realism to the large rendering of a human kidney.
- Five-Year Manufacturer's Warranty
- Three Times Enlargement Provides Exceptional Detail of Interior
- Model Is Partially Dissected in Various Stages
It has been partially dissected in various stages to reveal the cortical and adipose tissue, medulla pyramids, and pelvis.
The calices and ureter are featured to make the process of waste collection easy to understand.
Specifications
- Description:Oversized Kidney
- Height:41 cm
- Length:18 cm
- No. of Keyed Items:14
- Width:20 cm
- No. of Parts:1



