Somso® Ovary Model
Ovary, 24, 1, 40 cm, 8 cm, 28 cm
Catalog # 470029-712
Supplier: MARCUS SOMMER
Supplier #: MS 51
Jump to:
Product Details & Documents
Interior Of Ovary, With Ovum, Enlarged 10X
- 5 Year Manufacturers Warranty
Get an up-close look at the interior anatomy of an ovary and observe how the ovum evolves before descending into the uterus, all with one detailed, colorful model. The follicles are shown in different stages of maturation: corpus rubrum, luteum, and albicans.
Documents
Somso Production Film
Videos
Specifications
- Description:Ovary
- Height:28 cm
- Length:8 cm
- No. of Keyed Items:24
- Width:40 cm
- No. of Parts:1



