Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Nose Model

Somso® Nose Model

Nose, 42, 6, 72 cm, 8 cm, 38 cm
Catalog # 470015-726
Supplier:   MARCUS SOMMER
Supplier #:  FS 6
Somso® Nose Model
Catalog # 470015-726
Supplier:  MARCUS SOMMER
Somso® Nose Model
Somso® Nose Model

Nose, 42, 6, 72 cm, 8 cm, 38 cm

Price
$31,220.00
Log in for availability
Each (1UN)
Product Details & Documents

Color Coded For Easy Identification Of Structures

  • 5 Year Manufacturers Warranty

Sagitally sectioned through the nasal cavity, the 3X-enlarged, high-quality, colorful model shows all the external and internal details of the human olfactory organ. The right half of the model features a removable septum that reveals the nasal passages and conchae; the middle concha can be removed for a closer view of the olfactory bulb and nerve. On the left, the cartilage and bone are detailed with the nasal conchae removed to show the entry to the ethmoidal labyrinth.

Documents

Specifications
  • Description:
    Nose
  • Height:
    38 cm
  • Length:
    8 cm
  • No. of Keyed Items:
    42
  • Width:
    72 cm
  • No. of Parts:
    6