Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Nervous System Model

Somso® Nervous System Model

Nervous System, 33, 1, 32 cm, 6 cm, 91 cm
Catalog # 470007-706
Supplier:   MARCUS SOMMER
Supplier #:  BS 27
Somso® Nervous System Model
Catalog # 470007-706
Supplier:  MARCUS SOMMER
Somso® Nervous System Model
Somso® Nervous System Model

Nervous System, 33, 1, 32 cm, 6 cm, 91 cm

Price
$18,730.00
Log in for availability
Each (1UN)
Product Details & Documents

Clearly view details of the central and peripheral nervous system with a model of the whole human body.

  • Five-Year Manufacturer's Warranty
  • Half Life-Size Figure Shows Entire System
  • Frontal and Lateral Elements of the Nervous System

The sectioned head shows the brain and part of the skull; the spinal nerves are shown in relation to the skeleton, the major parts of which are also featured in section.

Arms and legs are positioned to show frontal and lateral elements of the nervous system.

Documents

Specifications
  • Description:
    Nervous System
  • Height:
    91 cm
  • Length:
    6 cm
  • No. of Keyed Items:
    33
  • Width:
    32 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.