Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Mushroom Model

Somso® Mushroom Model

Mushroom, 38, 5, 40 cm, 32 cm, 45 cm
Catalog # 470029-838
Supplier:   MARCUS SOMMER
Supplier #:  BOS 227
Somso® Mushroom Model
Catalog # 470029-838
Supplier:  MARCUS SOMMER
Somso® Mushroom Model
Somso® Mushroom Model

Mushroom, 38, 5, 40 cm, 32 cm, 45 cm

Price
$60,450.00
Log in for availability
Each (1UN)
Product Details & Documents

Detailed Morphology Of Basidiomycote Fruiting Body

  • 5 Year Manufacturers Warranty

How can you identify different mushroom genera? What are the differences between poisonous and non-poisonous mushrooms? This highly detailed, four-part model with detachable parts, including removable cap, two cap sections, and stem, helps students become acquainted with the taxonomic differences of the various mushroom types, as well as identify the distinguishing characteristics of each, all on one model. Four different mushroom genera are depicted on one cap for easy comparison. The underside of the cap displays various spore-bearing structures as well; simply lift the cap off the stem and take the sections of the cap apart to study them more closely.

Documents

Specifications
  • Description:
    Mushroom
  • Height:
    45 cm
  • Length:
    32 cm
  • No. of Keyed Items:
    38
  • Width:
    40 cm
  • No. of Parts:
    5