Somso® Molar With Cavities Model
Catalog # 470006-486
Supplier: MARCUS SOMMER
Specifications
- Description:Molar With Cavities
- Height:22 cm
- Length:14 cm
- No. of Keyed Items:8
- Cat. no.:470006-486
- Width:16 cm
- Supplier No.:ES 8
- No. of Parts:4
Specifications
About this item
Recognize The Importance Of Good Dental Hygiene
- 5 Year Manufacturers Warranty
Perfect for demonstrating the effects of poor oral hygiene, this model comes apart to show a molar, enlarged eight times, with dental cavities detailed from the initial to advanced stages. There are eight different labeled structures, including the tubercles, collum, root and pulp with arteries, veins, and nerves.