Somso® Medical Muscular Open-Back Torso Model
470015-614
- Description:Medical Muscular Open-Back Torso
- Height:90 cm
- Length:26 cm
- No. of Keyed Items:338
- Cat. no.:470015-614
- Width:39 cm
- Supplier No.:AS 7
- No. of Parts:33
Perfect for college or medical school anatomy courses.
- Thirty-Two Individual Parts
- Male and Female Inserts Included
- Five-Year Manufacturer's Warranty
The model features surface musculature in the front and back on the right half, a dissected head with a removable half brain, and numerous removable organs. The spine is exposed in its entirety, and the thoracic and first lumbar vertebrae, both removable, show a prolapsed disc.
In addition, the model includes interchangeable four-part sets of male and female genitalia and corresponding thoracic covers.