Somso® Liver Cell Model
Liver Cell, 11, 1, 14 cm, 12 cm, 24 cm
Catalog # 470029-708
Supplier: MARCUS SOMMER
Supplier #: JS 15
Jump to:
Product Details & Documents
Study Physiological Transport Within The Liver On A Cellular Level
- 5 Year Manufacturers Warranty
Show organelles and the sophisticated transport systems for the flow of blood and bile with this transparent model. You could also use it to demonstrate the structure of a generalized animal cell.
Documents
Somso Production Film
Videos
Specifications
- Description:Liver Cell
- Height:24 cm
- Length:12 cm
- No. of Keyed Items:11
- Width:14 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



