Somso® Larynx with Trachea Model
470029-642
- Description:Larynx with Trachea
- Height:39 cm
- Length:18 cm
- No. of Keyed Items:47
- Cat. no.:470029-642
- Width:20 cm
- Supplier No.:GS 4/2
- No. of Parts:3
The life-size model depicts the pathway that air follows during breathing.
- Unit Extends Tracheal Models to Include Bronchial Structure
- Model Detaches from Stand for Closer Study
- Five-Year Manufacturer's Warranty
- Model Displays the Mechanism that Supplies Air for Respiration
It features the larynx, trachea with bifurcation, major bronchi, and lobular bronchi conveying air to deeper lung tissue for gaseous exchange.
The larynx is bisected, and the right thyroid cartilage, cricothyroid muscle, and thyroid muscle are all removable. The larynx and trachea can be separated at the sixth tracheal cartilage.