Order Entry
Mexico
ContactUsLinkComponent
Somso® Larynx with Tongue Model
Somso® Larynx with Tongue Model
Catalog # 470006-488
Supplier:  MARCUS SOMMER
undefined
Somso® Larynx with Tongue Model
Catalog # 470006-488
Supplier:  MARCUS SOMMER
Supplier Number:  GS 4

Specifications

  • Description:
    Larynx with Tongue
  • Height:
    23 cm
  • Length:
    16 cm
  • No. of Keyed Items:
    50
  • Cat. no.:
    470006-488
  • Width:
    14 cm
  • Supplier No.:
    GS 4
  • No. of Parts:
    6

Specifications

About this item

The highly detailed, life-size model separates into five different parts, revealing the larynx’s inner structures.

  • Model Helps Explain the Relationship between Structures of Speech and Breathing
  • For Easy Study, Model Detaches from Base
  • Five-Year Manufacturer's Warranty
  • Comprehensive Recreation Shows Numerous Structures

Easily point out the components of the larynx that play a part in breathing, swallowing, and speech. The bisected larynx shows the cartilage, ligaments, muscles, hyoid bone, thyroid, and open glottis.

The tongue and mandible are removable, and the tongue separates into two parts to show the musculature and sublingual and submandibular glands.