Order Entry
Mexico
ContactUsLinkComponent
Somso® Kidney Structures Model
Somso® Kidney Structures Model
Catalog # 470029-598
Supplier:  MARCUS SOMMER
undefined
Somso® Kidney Structures Model
Catalog # 470029-598
Supplier:  MARCUS SOMMER
Supplier Number:  LS 9

Specifications

  • Description:
    Kidney Structures
  • Height:
    30 cm
  • Length:
    9 cm
  • No. of Keyed Items:
    43
  • Cat. no.:
    470029-598
  • Width:
    65 cm
  • Supplier No.:
    LS 9
  • No. of Parts:
    1

Specifications

About this item

Introduce students to the basic structure of the kidney, then examine the nephron and a glomerulus up close, all with one set of three models. The frontal section of the kidney, enlarged 3×, shows the overall structure with a schematic of the nephron and Henle's loop.

  • 3 kidney views on one base
  • Display horizontally or vertically
  • 5 year manufacturers warranty

The second model, a 120×-enlarged nephron, features the renal tubules, glomeruli with arterioles, and collecting tube. Enlarged 700×, the third model, a glomerulus, shows the Bowman’s capsule, afferent and efferent arterioles, capillaries, and podocytes.