Somso® Inner Ear Model
470029-656
- Description:Inner Ear
- Height:30 cm
- Length:18 cm
- No. of Keyed Items:14
- Cat. no.:470029-656
- Width:24 cm
- Supplier No.:DS 13
- No. of Parts:3
Present a comprehensive picture of ear anatomy and the physiology of hearing by combining study of this model with a general ear model.
- Extra-Large Replica Shows the Complex Labyrinth Structure
- Model Removes from Base for Closer Study
- Five-Year Manufacturer's Warranty
With 18x enlargement, the details of the semicircular canals, vestibule showing the saccule and utricle, and the longitudinally sectioned, two-part cochlea are clearly displayed.
The two-piece model is mounted on a stand and can be removed for closer examination.