Somso® Human Development Model
Human Development, 1, 57 cm, 11 cm, 49 cm
Catalog # 470006-640
Supplier: MARCUS SOMMER
: MS 15/1
Jump to:
Product Details & Documents
Follow Development From Conception Through The End Of The First Month
- First 30 Days Of Human Development In One Model
- Easy To Store And Use
- 5 Year Manufacturers Warranty
Thirteen individual models are mounted on a common base to allow your students to visualize the changes that occur during the first month of development. Models 1–9 are magnified 4,000X, and models 10–13 are magnified 4X. Each model is labeled directly on the base.
Specifications
- Description:Human Development
- Height:49 cm
- Length:11 cm
- Width:57 cm
- No. of Parts:1



