Somso® Honeybee Model
Honeybee, 69, 4, 47 cm, 15 cm, 51 cm
Catalog # 470029-784
Supplier: MARCUS SOMMER
Supplier #: ZOS 47/1
Jump to:
Product Details & Documents
Display Internal And External Anatomy Of An Important Beneficial Insect
- Easy To Store
Show your students a familiar insect in a new light. The model presents a medial section of the honeybee, enlarged 25X, to show mouthparts and the digestive, nervous, and circulatory systems. Part of the intestine is removable for a closer study of the pollen basket with pollen.
Documents
Somso Production Film
Videos
Specifications
- Description:Honeybee
- Height:51 cm
- Length:15 cm
- No. of Keyed Items:69
- Width:47 cm
- No. of Parts:4



