Somso® Hip Joint Cross Section Model
Hip Joint Cross Section, 24, 1, 32 cm, 4 cm, 26 cm
Catalog # 470015-624
Supplier: MARCUS SOMMER
Número de proveedor #: NS 44
Jump to:
Product Details & Documents
Detailed Frontal Section Displays Structure Of Hip
- Key Printed On Base For Easy Reference
Large enough to clearly show all the various parts of the joint, this life-size model features the articulation of the femur with all pertinent bones and muscles labeled.
Documents
Somso Production Film
Videos
Specifications
- Description:Hip Joint Cross Section
- Height:26 cm
- Length:4 cm
- No. of Keyed Items:24
- Width:32 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



