Somso® Skin Model, Four-Part, Hinged
470029-648
- Description:Skin, Four-Part, Hinged
- Height:28 cm
- Length:15 cm
- No. of Keyed Items:32
- Cat. no.:470029-648
- Width:33 cm
- Supplier No.:KS 1
- No. of Parts:5
Unique Hinged Model Allows “Dissection” Of Skin Layers
- 5 Year Manufacturers Warranty
Remove one layer at a time on the four-part model, yet never lose a piece. The sections are attached by hinges, which allow you to peel back layers of skin to view the underlying structures. Enlarged 70X, all the characteristics of each layer can be clearly seen: epidermal ridges, hair and follicles, capillaries, sweat and sebaceous glands, Meissner’s corpuscle, and erector pili muscles.