Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Herbaceous Monocot Stem Section Model

Somso® Herbaceous Monocot Stem Section Model

Herbaceous Monocot Stem Section, 12, 1, 30 cm, 12 cm, 49 cm
Catalog # 470029-848
Supplier:   MARCUS SOMMER
Supplier #:  BOS 22/3
Somso® Herbaceous Monocot Stem Section Model
Catalog # 470029-848
Supplier:  MARCUS SOMMER
Somso® Herbaceous Monocot Stem Section Model
Somso® Herbaceous Monocot Stem Section Model

Herbaceous Monocot Stem Section, 12, 1, 30 cm, 12 cm, 49 cm

Price
$16,390.00
Log in for availability
Each (1UN)
Product Details & Documents

View Details Of Corn Stem Up Close

  • Examine Stem Structure In Cross And Longitudinal Structure
  • Colors Similar To Typical Slide Staining For Easy Comparison
  • 5 Year Manufacturers Warranty

The colorful model of a corn stem section clearly illustrates monocot vascular structure. Enlarged 550X, the peripheral cross section of Zea mays details the xylem and phloem, tracheids, parenchyma, pith, and epidermis. Ideal for comparison to the structure of the Woody Dicot Stem Section Model.

Documents

Specifications
  • Description:
    Herbaceous Monocot Stem Section
  • Height:
    49 cm
  • Length:
    12 cm
  • No. of Keyed Items:
    12
  • Width:
    30 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.