Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Head and Neck Model

Somso® Head and Neck Model

Head and Neck, 147, 20, 48 cm, 30 cm, 38.5 cm
Catalog # 470015-612
Supplier:   MARCUS SOMMER
Supplier #:  BS 3
Somso® Head and Neck Model
Catalog # 470015-612
Supplier:  MARCUS SOMMER
Somso® Head and Neck Model
Somso® Head and Neck Model

Head and Neck, 147, 20, 48 cm, 30 cm, 38.5 cm

Price
$121,130.00
Log in for availability
Each (1UN)
Product Details & Documents

Entire Model Sagitally Sectioned To Show Numerous Inner Structures

  • Divides To Show Internal And External Anatomy
  • Damage Resistant Construction
  • 5 Year Manufacturers Warranty

Natural size, in SOMSO-Plast®. The right side shows the mimic muscular system with the deep-set muscles. The left temporomaxillary joint and the sternocleidomastoid muscle are removable to show the carotid trigone. May be separated medially into two halves. After taking off the cranium, the 8 part brain with arteries can be removed. Separates into 19 parts: Trapezius muscle, pectoralis major muscle, deltoid muscle and clavicle, eye with muscles and optic nerve.

Documents

Specifications
  • Description:
    Head and Neck
  • Height:
    38.5 cm
  • Length:
    30 cm
  • No. of Keyed Items:
    147
  • Width:
    48 cm
  • No. of Parts:
    20
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.