Somso® Generalized Plant Cell Model
Generalized Plant Cell, 8, 1, 32 cm, 6.5 cm, 19 cm
Catalog # 470029-606
Supplier: MARCUS SOMMER
Supplier #: BOS 16
Jump to:
Product Details & Documents
Excellent Introduction To Plants’ Microanatomy
- General Plant Cell Structure In Somso Detail
- Key Printed Directly On Base For Easy Reference
- 5 Year Manufacturers Warranty
View the nucleus, chloroplasts, cell wall, and vacuoles of a plant cell, as well as discover the cell’s relationship to adjacent cells. The simplified model, enlarged 3,000X, is perfect for introducing students to the basic parts of any plant cell.
Documents
Somso Production Film
Videos
Specifications
- Description:Generalized Plant Cell
- Height:19 cm
- Length:6.5 cm
- No. of Keyed Items:8
- Width:32 cm
- No. of Parts:1
Accessories
Product Information
- Catalog #OrientationStainAvailabilityPrice
- Generalized Plant Cell SlideGeneralized Plant Cell Slide470177-554SectionQuadrupleLog in for availabilityEach (1UN) - $207.90
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



