Order Entry
Mexico
ContactUsLinkComponent
Somso® Full-Figure Muscular Human Anatomy Model
Somso® Full-Figure Muscular Human Anatomy Model
Catalog # 470015-706
Supplier:  MARCUS SOMMER
undefined
Somso® Full-Figure Muscular Human Anatomy Model
Catalog # 470015-706
Supplier:  MARCUS SOMMER
Supplier Number:  AS 1

Specifications

  • Description:
    Full-Figure Muscular Human Anatomy
  • Height:
    89 cm
  • Length:
    27 cm
  • No. of Keyed Items:
    240
  • Cat. no.:
    470015-706
  • Width:
    56 cm
  • Supplier No.:
    AS 1
  • No. of Parts:
    28

Specifications

About this item

This human figure features exceptional lifelike detail in a compact size.

  • Half-Size Figure Separates into 27 Parts
  • Ideal for General Anatomical Studies
  • Five-Year Manufacturer's Warranty

The model depicts surface musculature. Both arms are removable, and four muscles of the left arm can be detached for closer study. The left leg features nine removable muscles as well.

In addition, the model shows important vital organs behind the removable thoracic-abdominal wall, which can be detached and dissected. The cranium with two-part brain, both lungs, two-part heart, liver stomach, and intestines can also be removed.