Somso® Fetal Circulation Model
Fetal Circulation, 35, 3, 30 cm, 14 cm, 48 cm
Catalog # 470015-720
Supplier: MARCUS SOMMER
Supplier #: MS 16
Jump to:
Product Details & Documents
Depiction Of Blood Flow In Unborn Baby Complements Other Fetal Models
- Illustrates Fetal Circulatory System
- Model Can Be Displayed Flat Or Mounted Vertically
- 5 Year Manufacturers Warranty
Follow circulation through the umbilical cord and placenta in a life-size, nearly full-term female fetus. An ideal companion to other fetal models, it focuses on venous and arterial ducts; the one-piece diaphragm, featuring the heart and liver, is removable.
Documents
Somso Production Film
Videos
Specifications
- Description:Fetal Circulation
- Height:48 cm
- Length:14 cm
- No. of Keyed Items:35
- Width:30 cm
- No. of Parts:3



