Somso® Fertilization Process Model
Fertilization Process, 22, 1, 90 cm, 5 cm, 32 cm
470029-714
: MS 4/1
Clearly Illustrates The Moment Of Conception
- Shows Fertilization And Implantation
- Base Is Easy To Store And Use
- 5 Year Manufacturers Warranty
Enlarged 2X to display all pertinent details, the two frontal sections of the female reproductive organs depict the fertilization process. The first model shows the path of sperm through the uterus and fallopian tubes, and a sperm’s union with an egg. The second model illustrates the zygote’s implantation in the endometrium. The two models are mounted on a common base.
- Description:Fertilization Process
- Height:32 cm
- Length:5 cm
- No. of Keyed Items:22
- Width:90 cm
- No. of Parts:1



