Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Eye Model

Somso® Eye Model

Eye, 23, 1, 14 cm, 16 cm, 23 cm
Catalog # 470015-636
Supplier:   MARCUS SOMMER
Supplier #:  CS 13
Somso® Eye Model
Catalog # 470015-636
Supplier:  MARCUS SOMMER
Somso® Eye Model
Somso® Eye Model

Eye, 23, 1, 14 cm, 16 cm, 23 cm

Price
$6,090.00
Log in for availability
Each (1UN)
Product Details & Documents

Single Structure Dissected In Several Layers

  • Shows Structures Normally Not Seen In Eye Models
  • Large Size Is Easy To Dissect And Assemble
  • 5 Year Manufacturers Warranty

Though it’s highly affordable, the 4X-enlarged model doesn’t sacrifice intricate details. The model, rendered in a single piece so parts won’t get lost, displays the sclera, choroid, retina, and transparent cornea which shows the iris, pupil, and lens. It also features the ciliary body, vessels, nerves, and muscles.

Documents

Specifications
  • Description:
    Eye
  • Height:
    23 cm
  • Length:
    16 cm
  • No. of Keyed Items:
    23
  • Width:
    14 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.