Order Entry
Mexico
ContactUsLinkComponent
 
Somso® Elbow Joint Cross Section Model
Catalog # 470015-626
Supplier:  MARCUS SOMMER
undefined
Somso® Elbow Joint Cross Section Model
Catalog # 470015-626
Supplier:  MARCUS SOMMER
Supplier Number:  NS 46

Specifications

  • Description:
    Elbow Joint Cross Section
  • Height:
    26 cm
  • Length:
    4 cm
  • No. of Keyed Items:
    14
  • Cat. no.:
    470015-626
  • Width:
    32 cm
  • Supplier No.:
    NS 46
  • No. of Parts:
    1

Specifications

About this item

Life-Size Medial Section Reinforces Understanding Of Structure

  • Key Printed On Base For Easy Access
  • Compact Display Showing The Muscles And Ligaments Involved In Elbow Movement
  • 5 Year Manufacturers Warranty

Students will understand how the elbow moves when they study the muscles and ligaments on one highly detailed model. The model is mounted on a base, the key printed on the base identifies 14 structures. It also comes with a transparent protective cover.